This item is Discontinued.

This item is Discontinued.
Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Sky Blue (Discontinued)
Mfr #
D-150-LD-BL-S
Zoro #
G1742531
UPC # 691215226226
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-150-LD-BL-S
- Zoro #
- G1742531
- UPC #
- 691215226226
- Country of Origin
- United States
- Material
- Steel
- Color
- Sky Blue
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Dump Angle
- 67 Degrees
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Includes
- Safety Restraint
- Volume Capacity
- 1.5 yd³
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,1.5 cu. yd.,2K,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.