This item is Discontinued.
This item is Discontinued.
LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Sandy Beige (Discontinued)
Mfr #
D-200-LD-BRN-SB
Zoro #
G7441491
UPC # 691215082464
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-200-LD-BRN-SB
- Zoro #
- G7441491
- UPC #
- 691215082464
- Country of Origin
- United States
Dimensions
- Outside Width
- 56.6875"
- Platform Length
- 68.3125"
- Fork Pocket Height
- 2-1/2 in
- Overall Width
- 56-11/16"
- Fork Pocket Width
- 7-1/2 in
- Overall Height
- 51-13/16"
- Overall Length
- 68-5/16"
- Lip Height
- 51-13/16 in
Details
- Material
- Steel
- Color
- Sandy Beige
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Volume Capacity
- 2 yd³
- Dump Angle
- 67 Degrees
- Includes
- Safety Restraint
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Lt 2Cuyd,2K,Pc S Beige
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov