This item is Discontinued.

This item is Discontinued.
Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Khaki Tan (Discontinued)
Mfr #
D-250-LD-BRN-KT
Zoro #
G1743198
UPC # 691215224444
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-250-LD-BRN-KT
- Zoro #
- G1743198
- UPC #
- 691215224444
- Country of Origin
- United States
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Dump Angle
- 67 Degrees
- Volume Capacity
- 2.5 yd³
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,2.5 cu. yd.,2K,Khaki