This item is Discontinued.
This item is Discontinued.
Medium Duty Low Profile Hopper 1 Cubic Yard Black High Gloss (Discontinued)
Mfr #
H-100-MD-BLK-HG
Zoro #
G1747048
UPC # 691215227681
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-100-MD-BLK-HG
- Zoro #
- G1747048
- UPC #
- 691215227681
- Country of Origin
- United States
Dimensions
- Outside Width
- 51"
- Platform Length
- 51.1875"
- Overall Width
- 51"
- Overall Length
- 51-3/16"
- Fork Pocket Width
- 7 in
- Fork Pocket Height
- 2 in
- Fork Pocket Depth
- 22 in
- Overall Height
- 28-1/8"
- Lip Height
- 20-9/16 in
Details
- Material
- Steel
- Color
- High Gloss Black
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Volume Capacity
- 1 yd³
- Dump Angle
- 90 Degrees
- Hopper Base
- Low Profile
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper,Md,1 cu. yd.,4K
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov