This item is Discontinued.
This item is Discontinued.
Medium Duty Low Profile Hopper 1 Cubic Yard Sky Blue (Discontinued)
Mfr #
H-100-MD-BL-S
Zoro #
G1747267
UPC # 691215227704
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-100-MD-BL-S
- Zoro #
- G1747267
- UPC #
- 691215227704
- Country of Origin
- United States
- Material
- Steel
- Color
- Sky Blue
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Volume Capacity
- 1 yd³
- Includes
- Safety Restraint
- Hopper Base
- Low Profile
- Dump Angle
- 90 Degrees
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper,Md,1 cu. yd.,4K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.