This item is Discontinued.
This item is Discontinued.
Medium Duty Low Profile Hopper .50 Cubic Yard Sky Blue (Discontinued)
Mfr #
H-50-MD-BL-S
Zoro #
G1748140
UPC # 691215228596
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-50-MD-BL-S
- Zoro #
- G1748140
- UPC #
- 691215228596
- Country of Origin
- United States
- Material
- Steel
- Color
- Sky Blue
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Dump Angle
- 90 Degrees
- Hopper Base
- Low Profile
- Volume Capacity
- 0.5 yd³
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper,Md,.5 cu. yd.,4K