This item is Discontinued.
This item is Discontinued.
Medium Duty Self-Dump Hopper .25 Cubic Yard 4000 lb Earth Brown (Discontinued)
Mfr #
D-25-MD-BRN-EB
Zoro #
G1743633
UPC # 691215224215
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-25-MD-BRN-EB
- Zoro #
- G1743633
- UPC #
- 691215224215
- Country of Origin
- United States
Dimensions
- Outside Width
- 26"
- Platform Length
- 51.875"
- Overall Width
- 26"
- Overall Height
- 38-1/16"
- Overall Length
- 51-7/8"
- Fork Pocket Height
- 2-1/2 in
- Fork Pocket Width
- 7-1/2 in
- Lip Height
- 38-1/16 in
Details
- Material
- Steel
- Color
- Earth Tone Brown
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Dump Angle
- 76 Degrees
- Includes
- Safety Restraint
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Volume Capacity
- 0.25 yd³
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,.25 cu. yd.,4K,Brn
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.