This item is Discontinued.
This item is Discontinued.
Medium Duty Self-Dump Hopper .25 Cubic Yard 4000 lb Khaki Tan (Discontinued)
Mfr #
D-25-MD-BRN-KT
Zoro #
G1743618
UPC # 691215224482
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-25-MD-BRN-KT
- Zoro #
- G1743618
- UPC #
- 691215224482
- Country of Origin
- United States
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Includes
- Safety Restraint
- Dump Angle
- 76 Degrees
- Volume Capacity
- 0.25 yd³
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Hopper Release
- Bumper Release
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,.25 cu. yd.,4K,Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.