This item is Discontinued.

This item is Discontinued.
Medium Duty Self-Dump Hopper .50 Cubic Yard 4000 lb Bubble Gum (Discontinued)
Mfr #
D-50-MD-BG
Zoro #
G1744360
UPC # 691215225069
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-50-MD-BG
- Zoro #
- G1744360
- UPC #
- 691215225069
- Country of Origin
- United States
- Material
- Steel
- Color
- Bubble Gum Pink
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Dump Angle
- 76 Degrees
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Volume Capacity
- 0.5 yd³
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,.50 cu. yd.,4K