This item is Discontinued.

This item is Discontinued.
Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Sandy Beige (Discontinued)
Mfr #
D-100-MD-BRN-SB
Zoro #
G7441430
UPC # 691215082266
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-100-MD-BRN-SB
- Zoro #
- G7441430
- UPC #
- 691215082266
- Country of Origin
- United States
Dimensions
- Outside Width
- 42.5625"
- Platform Length
- 61.125"
- Fork Pocket Height
- 2-1/2 in
- Fork Pocket Width
- 7-1/2 in
- Overall Length
- 61-1/8"
- Overall Height
- 42-11/16"
- Overall Width
- 41-1/2"
- Lip Height
- 42-11/16 in
Details
- Material
- Steel
- Color
- Sandy Beige
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Volume Capacity
- 1 yd³
- Dump Angle
- 76 Degrees
- Hopper Release
- Bumper Release
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Med,1cuyd,4K,Pc S Beige
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.