This item is Discontinued.

This item is Discontinued.
Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Khaki Tan (Discontinued)
Mfr #
D-250-MD-BRN-KT
Zoro #
G1743128
UPC # 691215224451
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-250-MD-BRN-KT
- Zoro #
- G1743128
- UPC #
- 691215224451
- Country of Origin
- United States
Dimensions
- Outside Width
- 69.5625"
- Platform Length
- 68.375"
- Overall Length
- 68-3/8"
- Fork Pocket Width
- 7-1/2 in
- Overall Width
- 69-9/16"
- Overall Height
- 51-3/4"
- Fork Pocket Height
- 2-1/2 in
- Lip Height
- 51-3/4 in
Details
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Volume Capacity
- 2.5 yd³
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Hopper Release
- Bumper Release
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Includes
- Safety Restraint
- Dump Angle
- 67 Degrees
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,2.5 cu. yd.,4K,khaki
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.