This item is Discontinued.

Vestil Metal Shelving, 18x72x36in, Stndaln LWSS-1836

This item is Discontinued.

Vestil

Metal Shelving, 18x72x36in, Stndaln (Discontinued)

Mfr # LWSS-1836
Zoro # G2129447
UPC # 691215077507
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LWSS-1836
Zoro #
G2129447
UPC #
691215077507
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Height
72"
Depth
18"
Width
36"
Overall HxWxD
72 in x 36 in x 18 in
Overall WxD
36 in x 18 in

Details

Item
Metal Shelving
Color
Silver
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Finish
Unfinished
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Stainless Steel
Shelving Gauge
18
Shelf Adjustments
1 1/2 in
Material
Stainless Steel
Gauge
18
Shelving Style
Open
Shelving Post Gauge
18
No. of Shelves
5
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Stainless Steel
Includes
(2) Posts
Shelving Type
Freestanding
Number of Drawers
0
Standards
U.S. National Standard, U.S. OSHA Regulations
Whole Unit Load Capacity
3,000 lb
Load Capacity per Shelf
600 lb
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Z-Beam
Shelf Gauge
18 ga
Post Gauge
18 ga
Decking Material
Stainless Steel
Includes Decking
Yes
Side Panel Style
Open
Duty Rating
Medium-Duty
Shelf Material
Stainless Steel
Frame Material
Steel
Adjustability
Adjustable
Shelving Configuration
Standalone
Assembled
Unassembled
intermediatesidepanel
Open Standalone
Side Panel
Open

Description

Metal Shelving, Z-Beam, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Shelf Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Stainless Steel, Stainless Steel, Steel, (2) Posts, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Standalone, Open, U.S. National Standard, U.S. OSHA Regulations, Post Gauge 18 ga, Number of Shelves 5, Unfinished, Medium-Duty, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.