This item is Discontinued.

Vestil Lightweight Hand Operated Lift Truck A-LIFT-R-HP 400 Lb. Cap. Fixed Legs A-LIFT-R-HP

This item is Discontinued.

Vestil

Lightweight Hand Operated Lift Truck A-LIFT-R-HP 400 Lb. Cap. Fixed Legs (Discontinued)

Mfr # A-LIFT-R-HP
Zoro # G405991924
UPC # 691215002226
Country of Origin China
Category Utility Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-LIFT-R-HP
Zoro #
G405991924
UPC #
691215002226
Country of Origin
China

Description

Vestil - a-lift-r-hp fixed legs style; fixed straddle width: 12-3/4" i.d. And 21" o.d. compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Constructed of durable steel and lightweight aluminum frame, with 4"w x 1-3/4" thick steel forks that measure 20-1/2"w x 22"l overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.