Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pallet Rack Protector, 9InH x 2InL x 3InW
  • Zoro #: G0175957
  • Mfr #: VPRP-YL-09
$16.88
  • Pallet Rack and Door Track Guard Item: Pallet Rack Guard
  • Usable Opening Width: 3 in
  • Material: High-Density Polyethylene Thermoplastic
See full product details
Orders over $75 ship free.

Vestil #VPRP-YL-09 Specifications

  • Zoro #: G0175957
  • Mfr #: VPRP-YL-09
Pallet Rack and Door Track Guard Item: Pallet Rack Guard Usable Opening Width: 3 in
Material: High-Density Polyethylene Thermoplastic Wall Thickness: 1/8"
Base Depth: 2" Color: Yellow
Includes: N/A Mounting: Floor
Overall Length: 2" Finish: Polyethylene
Overall Depth: 2" Usable Opening Depth: 3"
Base Width: 3" Overall Height: 9"
Item: Pallet Rack Guard Overall Width: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Vestil Pallet Rack Guard. Material: High-Density Polyethylene Thermoplastic, Color: Yellow.

Reviews of Vestil #VPRP-YL-09