This item is Discontinued.

Vestil Pneumatic Vacuum Lifter, 250 lb. Capacity VAC-6

This item is Discontinued.

Vestil

Pneumatic Vacuum Lifter, 250 lb. Capacity (Discontinued)

Mfr # VAC-6
Zoro # G7450199
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VAC-6
Zoro #
G7450199
UPC #
-
Country of Origin
China
Max. Load Capacity
4000
Application
The Pneumatic vacuum lifter is designed to lift products with smooth, flat and non-porous surfaces.
Item
Pneumatic Vacuum Lifter,250 lb. Capacity
Magnet Material
Aluminum
Features
Lift products with smooth, flat and non-porous surfaces. Push button to operate vacuum to grab product. Release button to release product. Positioning of product is provided by the air balance Jib Lifter

Dimensions

Overall Width
13.25
Magnet Width
13.25

Description

Pneumatic Vacuum Lifter,250 lb. Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.