This item is Discontinued.

This item is Discontinued.
Polystyrene Sign, 12-1/2" H, 18-1/2" W, Polystyrene, Rectangle, English, SI-D-70-D-PS-040 (Discontinued)
Mfr #
SI-D-70-D-PS-040
Zoro #
G2165383
UPC # 691215177443
Country of Origin United States
Category No Smoking Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SI-D-70-D-PS-040
- Zoro #
- G2165383
- UPC #
- 691215177443
- Country of Origin
- United States
- Item
- Polystyrene Sign
- Header
- Danger
- Legend
- Propane No Smoking Or Open Flame
- Sign Shape
- Rectangle
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- Yes
- Includes
- Installation Hardware
- Header Legend Color
- White
- Sign Legend Text Color
- Black
- Sign Subject Matter
- Propane No Smoking Or Open Flame
- Double-Sided
- No
- Header Background Color
- Black/Red
Description
Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.