Zoro Select
Port Drum Dumpr, 71-1/2in, 34 sec., 750 lb.
Mfr # HDD-48-7-P-SSC
Zoro # G3473745
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,260.99
Key Features
- Overall Height 73 in
- Overall Length 71 1/2 in
- Number of Drums 1
- Overall Width 36 in
- Drum Capacity 55 gal, 30
Explore More Products
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS 08300
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L 8-805
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " 10266
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L BNW-P
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle 272018
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy 3AY72
- ZORO SELECT Stationry Drum Dumpr, 60in, 42sec., 1500lb. HDD-36-15-S-SSC
- ZORO SELECT Drum Dumper, 97-7/8 in. H, 1000 lb., 115V HLD-116-10-S
- ZORO SELECT Port Drum Dumper, 71-1/2in, 42sec., 1000lb. HDD-48-10-P-SSC
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb CAN-S
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS 08006
- Zoro Select Drum Tools