This item is Discontinued.

Vestil Portable Hand Crank Steel Yard Ramp YR-30-8536

This item is Discontinued.

Vestil

Portable Hand Crank Steel Yard Ramp (Discontinued)

Mfr # YR-30-8536
Zoro # G5215388
UPC # 691215048552
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YR-30-8536
Zoro #
G5215388
UPC #
691215048552
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
102.375
Usable Width
102.375

Details

Item
Portable Hand Crank Steel Yard Ramp
Load Capacity
30000
Material
Steel

Description

Portable Hand Crank Steel Yard Ramp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.