Shop ZORO SELECT
Additional $385.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Retractable Dock Shelter, 24 In
- Mfr # D-520-24
- Zoro # G9905707
product price:Â
$
1,927.99
/ea
Key Features
Overall Height
11 ft
Material
Aluminum Edge Trim, Vinyl Coated Nylon
Includes
Independent Spring Loaded Scissors Mechanism to Allow Shelter to Retract With the Trailer Keeping the Shelter Square, Installation Hardware and Instructions
Fits Door Height
10 ft
Fits Door Width
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-520-24
- Zoro #
- G9905707
- UPC #
- 691215012386
- Country of Origin
- United States
- Item
- Retractable Dock Shelter
- Material
- Aluminum Edge Trim, Vinyl Coated Nylon
- Includes
- Independent Spring Loaded Scissors Mechanism to Allow Shelter to Retract With the Trailer Keeping the Shelter Square, Installation Hardware and Instructions
- Projection
- 24 in
- Dock Shelter Item
- Retractable Dock Shelter
- Wall Material
- Vinyl
- Backing Material
- Aluminum
- Retractability
- Retractable
- Product Type
- Dock Shelter
Description
Retractable Dock Shelter, 24 in Projection, Fits Door Height 10 ft, Fits Door Width 10 ft, Overall Height 11 ft, Overall Width 11 ft, Reduced Door Size 90 in H x 90 in W, Material Aluminum Edge Trim, Vinyl Coated Nylon, Includes Independent Spring Loaded Scissors Mechanism, Installation Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.