This item is Discontinued.

This item is Discontinued.
Scissor Lift Table, 4000 lb. Cap, 40"W, 48"L, Yellow (Discontinued)
Mfr #
UNI-4048-4-YEL
Zoro #
G1751823
UPC # 691215131889
Country of Origin United States
Category Stationary Lift Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNI-4048-4-YEL
- Zoro #
- G1751823
- UPC #
- 691215131889
- Country of Origin
- United States
Dimensions
- Platform Length
- 48 in
- Overall Width
- 40
- Overall Height
- 20
- Platform Width
- 40 in
- Overall Length
- 51.5
- Length
- 51.5
- Height
- 20
- Width
- 40
- Depth
- 51.5
Details
- Load Capacity
- 4000
- Item
- Scissor Lift Table,4000 lb.,40x48,Yellow
- Phase
- Three Phase
- Voltage
- 460 V
- HP
- 2
- Application
- The single scissor lift & tilt table is designed to position containers within easy reach of assembly line workers and machine operators.
- Color
- Yellow
- Weight
- 723
- Material
- Steel
- Tilting Deg.
- 40 in
- Power Source
- Electric - Corded
Description
Scissor Lift Table,4000 lb.,40x48,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.