This item is Discontinued.
This item is Discontinued.
Self-Dump, MD, Hopper 2 cu. yd., 4K, Green (Discontinued)
Mfr #
D-200-MD-GRN-T
Zoro #
G4989890
UPC # 691215080293
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-200-MD-GRN-T
- Zoro #
- G4989890
- UPC #
- 691215080293
- Country of Origin
- United States
Dimensions
- Outside Width
- 56.625"
- Platform Length
- 68.3125"
- Overall Height
- 51-13/16"
- Overall Width
- 56-5/8"
- Fork Pocket Height
- 2-1/2 in
- Overall Length
- 68-5/16"
- Fork Pocket Width
- 7-1/2 in
- Lip Height
- 51-13/16 in
Details
- Material
- Steel
- Color
- Tractor Green
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Dump Angle
- 67 Degrees
- Volume Capacity
- 2 yd³
- Includes
- Safety Restraint
- Hopper Release
- Bumper Release
- Standards
- OSHA: 29 CFR 1910.178(m)(5)(iii)
- Application
- Perfect for fitting in low height areas
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.