This item is Discontinued.
This item is Discontinued.
Self-Dump, MD, Hopper 2 cu. yd., 4K, Orange (Discontinued)
Mfr #
D-200-MD-ORG-C
Zoro #
G4989875
UPC # 691215080316
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-200-MD-ORG-C
- Zoro #
- G4989875
- UPC #
- 691215080316
- Country of Origin
- United States
- Material
- Steel
- Color
- Orange
- Load Capacity
- 4000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Standards
- OSHA: 29 CFR 1910.178(m)(5)(iii)
- Volume Capacity
- 2 yd³
- Dump Angle
- 67 Degrees
- Hopper Release
- Bumper Release
- Includes
- Safety Restraint
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.