This item is Discontinued.
This item is Discontinued.
Self Dumping Hopper, Light Duty, 1/4 Cu Yd (Discontinued)
Mfr #
H-25-LD
Zoro #
G6515288
UPC # 691215021692
Country of Origin Unknown
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-25-LD
- Zoro #
- G6515288
- UPC #
- 691215021692
- Country of Origin
- Unknown
- Color
- Blue
- Load Capacity
- 2000 lb.
- Item
- Self Dumping Hopper
- Load Capacity - Hoppers and Cube Trucks
- 2000 lb.
- Dump Angle
- 90 Degrees
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Color - Hoppers and Cube Trucks
- Blue
- Cubic Foot Capacity
- 7.0 cu ft
- Cubic Yard Capacity
- 1/4 cu. yd.
- Finish
- Powder Coated
- Hopper Base
- Low Profile
Description
Self-Dumping Hopper, Overall Height 18 1/4 in, Overall Length 46 in, Overall Width 25 in, Color Blue, Finish Powder Coat, Dump Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.