This item is Discontinued.
This item is Discontinued.
Self Dumping Hopper - Light Duty - Grn (Discontinued)
Mfr #
D-200-LD-GRN-T
Zoro #
G5215589
UPC # 691215080231
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-200-LD-GRN-T
- Zoro #
- G5215589
- UPC #
- 691215080231
- Country of Origin
- United States
Dimensions
- Outside Width
- 56.6875"
- Platform Length
- 68.3125"
- Overall Length
- 68-5/16"
- Overall Height
- 51-13/16"
- Overall Width
- 56-11/16"
- Fork Pocket Width
- 7-1/2 in
- Fork Pocket Height
- 2-1/2 in
- Lip Height
- 51-13/16 in
Details
- Material
- Steel
- Color
- Tractor Green
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Volume Capacity
- 2 yd³
- Dump Angle
- 67 Degrees
- Standards
- OSHA: 29 CFR 1910.178(m)(5)(iii)
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Includes
- Safety Restraint
- Hopper Release
- Bumper Release
- Application
- Perfect for fitting in low height areas
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper