This item is Discontinued.
This item is Discontinued.
Self Dumping Hopper, Medium Duty, 1/4 Yd (Discontinued)
Mfr #
H-25-MD
Zoro #
G6515279
UPC # 691215021708
Country of Origin Unknown
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-25-MD
- Zoro #
- G6515279
- UPC #
- 691215021708
- Country of Origin
- Unknown
- Color
- Blue
- Load Capacity
- 4000 lb.
- Item
- Self Dumping Hopper
- Container Material - Hoppers and Cube Trucks
- 10 ga. Steel
- Finish
- Powder Coated
- Cubic Yard Capacity
- 1/4 cu. yd.
- Dump Angle
- 90 Degrees
- Load Capacity - Hoppers and Cube Trucks
- 4000 lb.
- Cubic Foot Capacity
- 7.0 cu ft
- Color - Hoppers and Cube Trucks
- Blue
- Hopper Base
- Low Profile
Description
Self-Dumping Hopper, Overall Height 18 1/4 in, Overall Length 46 in, Overall Width 25 in, Color Blue, Finish Powder Coat, Dump Angle 90 Degrees