This item is Discontinued.

This item is Discontinued.
Aluminum Sign, 9-1/2" Height, 12-1/2" Width, Aluminum, Rectangle, Spanish (Discontinued)
Mfr #
SI-C-25-B-AL-040-S
Zoro #
G0711214
UPC # 691215239837
Country of Origin United States
Category Spanish Only Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SI-C-25-B-AL-040-S
- Zoro #
- G0711214
- UPC #
- 691215239837
- Country of Origin
- United States
Dimensions
- Width
- 12-1/2"
- Height
- 9-1/2"
Details
- Item
- Aluminum Sign
- Header
- Caution
- Legend
- No Operar MaquinarÃÂa Sin Protección
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- Yes
- Includes
- Installation Hardware
- Header Legend Color
- Yellow
- Sign Subject Matter
- No Operar MaquinarÃÂa Sin Protección
- Sign Legend Text Color
- Black
- Header Background Color
- Black
- Double-Sided
- No
Description
SIGN-CAUTION-25 12.5X9.5 ALUMINUM .040
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.