This item is Discontinued.

Vestil Stacker DC Winch Fixed, Load Cap. 770 lb. VWS-770-FF-DC

This item is Discontinued.

Vestil

Stacker DC Winch Fixed, Load Cap. 770 lb. (Discontinued)

Mfr # VWS-770-FF-DC
Zoro # G5579850
UPC # 691215118255
Country of Origin China
Category Stackers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VWS-770-FF-DC
Zoro #
G5579850
UPC #
691215118255
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Length
49 in
Overall Width
26.75 in
Fork Width
4 in
Lifting Height Max.
59 in
Fork Length
30 in
Lifting Height Min.
3.375 in

Details

Material
Steel
Color
Black, Yellow
Load Capacity
770 lb
Item
Stacker with Fixed DC Powered Winch
Voltage
12V
Includes
(1) DC Stacker

Description

Stacker DC Winch Fixed,PR, 1 Pair

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.