
Steel DC Powered Tote Lift 27x45 Traction Drive 3000 Lb. Capacity, Blue
Mfr # L-270-DC-HD-CTD
Zoro # G513348641
product price:Â $6,135.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Overall Length
62 1/4 in
Overall Width
26 3/4 in
Material
Steel
Color
Blue
Load Capacity
3000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L-270-DC-HD-CTD
Zoro #
G513348641
UPC #
691215377171
Country of Origin
China
Dimensions
Overall Length
62 1/4 in
Overall Width
26 3/4 in
Details
Material
Steel
Color
Blue
Load Capacity
3000 lb
Item
DC Powered Tote Lift
Description
This tote lifter is specifically designed to raise open bottom skids, boxes, and baskets. With an ergonomic handle and adjustable speeds, light and heavy loads are easily accommodated. Built-in controls are located on the steering handle and are effortlessly accessible. The open sided design allows for a safe loading and unloading process.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.