
Steel Heavy Duty Self Dumping Hopper 3-1/2 Cubic Yard 6000 Lb. Capacity Green
Mfr # D-350-HD-GRN-T
Zoro # G816520553
product price: $2,565.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Green
Load Capacity
6,000 lb
Volume Capacity
3.5 yd³
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-350-HD-GRN-T
Zoro #
G816520553
UPC #
691215081078
Country of Origin
United States
Dimensions
Overall Width
64.25 in
Size
79.375 x 64.25 x 64.375 in
Overall Length
79.375 in
Overall Height
64.375 in
Details
Material
Steel
Color
Green
Load Capacity
6,000 lb
Item
HD Hopper 3.5 CbYd Green
Volume Capacity
3.5 yd³
Finish
Powder Coat
Application
Hopper automatically dumps when bumper release contacts the front of the dumpster.
Includes
Heavy Duty Self Dumping Hopper
Standards
29 CFR 1910.178(m)(5)(iii)
Description
This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. The included safety chain restraint should be properly secured to a fork truck before dumping. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178m5iii by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.