Multi-Tier Cart, 2 Shelf, 2 Basket, 200 lb., Steel, 200 lb Load Capacity, 3 Shelves, 19.0625" W

  • Mfr # TSCT-2B

  • Zoro # G5435626


product price:  $585.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
19.0625"
Material
Steel
Color
Blue
Load Capacity
200 lb
Wheel Type
4" x 2" Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCT-2B
Zoro #
G5435626
UPC #
691215044097
Country of Origin
United States

Dimensions

Overall Width
19.0625"
Platform Length
30.6875"
Shelf Width
16"
Shelf Length
23-5/8 in
Top Shelf Height
34"
Caster Width
2"
Caster Diameter
4"

Details

Material
Steel
Color
Blue
Load Capacity
200 lb
Item
Multi-Tier Cart,2 Shelf,2 Basket,200 lb.
Wheel Type
4" x 2" Casters
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel with Brake
Utility Cart Item
Multi-Tier Stock Cart
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Caster Material
Mold on Rubber
Includes
(1) Steel Multi-Tier Cart with 2 Shelves and 2 Baskets
Number of Casters
4
Features
Vertical uprights knock-down for convenient shipping and storage
Assembled
No
Application
This unique multi-tier stock cart makes it easy to organize and reach parts

Description

Multi-Tier Cart,2 Shelf,2 Basket,200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.