
Steel Removable Pipe Safety Bollard 42 In x 1-3/4 In Yellow
Mfr # BOL-R-42-2
Zoro # G116501153
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Outside Dia.
1-11/16 in
Height
41.8125 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BOL-R-42-2
Zoro #
G116501153
UPC #
691215378864
Country of Origin
United States
Dimensions
Outside Dia.
1-11/16 in
Height
41.8125 in
Width
5 in
Length
5 in
Details
Item
Removable Safety Bollard
Material
Steel
Color
Yellow
Description
When objects and personnel need to be protected look for a safety bollard! These bollards can be used in a variety of settings, while also enduring harsh outside conditions. This bollard is detachable from the single socket base plate, allowing for quick installation and removal. Built of steel with a powder coat finish for baked in added toughness. Included cap is made of plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.