Steel Rounded Rack Guard 18 In. x 9.25 In. x 6.5 In. Yellow

  • Mfr # RRG-18-6-YL

  • Zoro # G612462156


product price:  $62.85
/ea

Key Features

Overall Depth
6-1/2 in
Color
Yellow
Material
Steel
Finish
Powder Coated
Mounting Hole Dia.
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RRG-18-6-YL
Zoro #
G612462156
UPC #
691215152389
Country of Origin
United States

Dimensions

Overall Width
9.25 in
Overall Depth
6-1/2 in
Overall Height
18 in
Mounting Hole Dia.
9/16 in
Opening Width
6 in

Details

Color
Yellow
Material
Steel
Finish
Powder Coated
Includes
Steel Rounded Rack Guard
Number of Mounting Holes
4

Description

The rounded rack upright guard protects pallet racking against damage from fork trucks, pallet trucks and carts. A unique 3-sided design provides protection to the rack from multiple angles. While the rounded structure of the unit allows the rack to sit deeper into the guard, diminishing the chance of unnecessary contact. Installation hardware sold separately.


  • • 6" wide guard opening
  • • Schedule 10 steel construction
  • • Yellow powder coat finish
  • • Four pre-drilled mounting holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.