This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS/76
- Zoro #
- G7460148
- UPC #
- 691215093668
- Country of Origin
- United States
Dimensions
- Depth
- 65
- Length
- 65
- Height
- 24
- Width
- 92
- Overall Length
- 65
- Overall Height
- 24
- Overall Width
- 92
- Size
- 65 x 92 x 24
Details
- Item
- Steel Shell,7x6,Pourin Place
- Material
- Steel
- Finish
- Painted
- Weight
- 354
- For Use With
- EH-76-20, EH-76-25, EH-76-30, EH-76-35, EH-76-40, EH-76-45, EH-76-50, RR-76-20, RR-76-25, RR-76-30, RR-76-35, RR-76-40, RR-76-45, RR-76-50
- Color
- Brown
- Features
- Optional steel shell for ideal operation. Ideal for 84" x 72" pour in place installation for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Description
Steel Shell,7x6,Pourin Place
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.