This item is Discontinued.

Vestil Steel Yard Ramp Hydr Docklevel, 16K, 72x36 YRD-16-7236-H

This item is Discontinued.

Vestil

Steel Yard Ramp Hydr Docklevel, 16K, 72x36 (Discontinued)

Mfr # YRD-16-7236-H
Zoro # G7437669
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YRD-16-7236-H
Zoro #
G7437669
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
72
Usable Width
72

Details

Item
Steel Yard Ramp Hydr Docklevel,16K,72x36
Load Capacity
16000
Material
Steel

Description

Steel Yard Ramp Hydr Docklevel,16K,72x36

Ratings & reviews