This item is Discontinued.

Vestil Steel Yard Ramp Mech Docklevel, 16K, 84x36 YRD-16-8436-M

This item is Discontinued.

Vestil

Steel Yard Ramp Mech Docklevel, 16K, 84x36 (Discontinued)

Mfr # YRD-16-8436-M
Zoro # G7437617
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YRD-16-8436-M
Zoro #
G7437617
UPC #
-
Country of Origin
United States
Item
Steel Yard Ramp Mech Docklevel,16K,84x36
Load Capacity
16000
Material
Steel
Weight
6775
Finish
Painted
Application
Quickly load and unload trucks, trailers and rail cars from ground level when no freight dock exists.
Features
Steel side curbs prevent fork truck run-off. Overlap style lip with safety chains secures ramp to trailer. Open grating design allows snow, ice and rain to fall through. Included a mechanical leveler for a perfect transition
Color
Earth Tone Brown

Description

Steel Yard Ramp Mech Docklevel,16K,84x36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.