This item is Discontinued.
This item is Discontinued.
Storage Case, White, 48" W x (Discontinued)
Mfr #
FCASE-48
Zoro #
G3444266
UPC # 691215087100
Country of Origin United States
Category Jobsite Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 48 in
- Width
- 48"
- Outside Height
- 18 in
- Inside Length
- 15 1/2 in
- Outside Width
- 48 in
- Inside Width
- 41 1/2 in
- Overall Height
- 18 in
- Overall Length
- 20 in
- Outside Length
- 20 in
- Inside Height
- 14 1/2 in
- Overall LxWxH
- 20 in x 48 in x 18 in
- Inside LxWxH
- 15 1/2 in x 41 1/2 in x 14 1/2 in
- Material Thickness
- 3/16 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Storage Case, Color White, Hinge Material Stainless Steel, Inside Height 14 1/2 in, Inside Length 15 1/2 in, Inside Width 41 1/2 in, Material Fiberglass, Overall Height 18 in, Overall Width 48 in, Wire Rope Length 20 in, Stackable Not Stacking Capable, Volume Capacity 74.8 gal, Weight Capacity 75 lb, Number of Handles 0, Mobility Stationary, Caster Wheel Diameter Not Applicable, Closure Type Lockable Latches, Lid Type Hinged, Material Thickness 3/16 in, Resistant To UV, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.