This item is Discontinued.
This item is Discontinued.
Storage Case, White, 72" W x (Discontinued)
Mfr #
FCASE-72
Zoro #
G3444327
UPC # 691215087124
Country of Origin United States
Category Jobsite Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Width
- 72 in
- Width
- 72"
- Outside Height
- 18 in
- Outside Width
- 72 in
- Inside Width
- 67 1/2 in
- Overall Height
- 18 in
- Outside Length
- 20 in
- Overall Length
- 20 in
- Inside Height
- 14 1/2 in
- Inside Length
- 16 in
- Material Thickness
- 3/16 in
- Inside LxWxH
- 16 in x 67 1/2 in x 14 1/2 in
- Overall LxWxH
- 20 in x 72 in x 18 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Storage Case, Color White, Hinge Material Stainless Steel, Inside Height 14 1/2 in, Inside Length 16 in, Inside Width 67 1/2 in, Material Fiberglass, Overall Height 18 in, Overall Width 72 in, Wire Rope Length 20 in, Stackable Not Stacking Capable, Volume Capacity 112.2 gal, Weight Capacity 112 lb, Number of Handles 0, Mobility Stationary, Caster Wheel Diameter Not Applicable, Closure Type Lockable Latches, Lid Type Hinged, Material Thickness 3/16 in, Resistant To UV, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.