This item is Discontinued.

Vestil Storage Case, White, 60" W x FCASE-60

This item is Discontinued.

Vestil

Storage Case, White, 60" W x (Discontinued)

Mfr # FCASE-60
Zoro # G3444281
UPC # 691215087117
Country of Origin United States
Category Jobsite Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCASE-60
Zoro #
G3444281
UPC #
691215087117
Country of Origin
United States
Color
White
Material
Fiberglass
Features
Lockable Fiberglass Storage Cases Are Constructed Of Heavy Duty White Fiberglass With An Off White Interior Finish
Jobsite Box Product Grouping
Jobsite Compact Box
Storage Trunk Item
Storage Trunk
Includes
Gas Cylinders
Item
Storage Case
ESD Conductive
No
Volume Capacity
93.5 gal
Tool Storage Type Included
Jobsite Box
Lid Type
Hinged
Resistant To
UV
Mobility
Stationary
Closure Type
Lockable Latches
Hinge Material
Stainless Steel
Stackable
Not Stacking Capable
Weight Capacity
94 lb
Shape
Rectangular
Standards
OSHA
Body Material
Fiberglass
Color Family
White
Front Closure
Lockable Latches
Shell Material
Fiberglass
Wire Color
White
Traction Material
Fiberglass

Dimensions

Overall Width
60 in
Width
60"
Overall Length
20 in
Outside Length
20 in
Inside Length
15 1/2 in
Inside Height
14 3/4 in
Outside Width
60 in
Outside Height
18 in
Overall Height
18 in
Inside Width
55 in
Inside LxWxH
15 1/2 in x 55 in x 14 3/4 in
Material Thickness
3/16 in
Overall LxWxH
20 in x 60 in x 18 in
Wire Rope Length
20 in
Length
20 in

Description

Storage Case, Color White, Hinge Material Stainless Steel, Inside Height 14 3/4 in, Inside Length 15 1/2 in, Inside Width 55 in, Material Fiberglass, Overall Height 18 in, Overall Width 60 in, Wire Rope Length 20 in, Stackable Not Stacking Capable, Volume Capacity 93.5 gal, Weight Capacity 94 lb, Number of Handles 0, Mobility Stationary, Caster Wheel Diameter Not Applicable, Closure Type Lockable Latches, Lid Type Hinged, Material Thickness 3/16 in, Resistant To UV, Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.