This item is Discontinued.

This item is Discontinued.
Storage Rack, Two Shelves, 24 L x 60 H (Discontinued)
Mfr #
SSRT-47-2SF
Zoro #
G1750581
UPC # 691215134026
Country of Origin United States
Category Drum Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSRT-47-2SF
- Zoro #
- G1750581
- UPC #
- 691215134026
- Country of Origin
- United States
- Item
- Storage Rack,Two Shelves,24 L x 60 H
- Material
- Steel
- Capacity
- 6000
- Color
- Blue
- Finish
- Powder Coat
- Features
- Unique design organizes pipes and extrusions with odd lengths. Restraint chain securely holds items in bays. Welded steel construction provides rugged long lasting use. Lag down bolt make installation quick and easy
- Weight
- 295
- Application
- The vertical storage rack is constructed for the distribution and manufacturing facilities.
Description
Storage Rack,Two Shelves,24 L x 60 H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.