This item is Discontinued.

This item is Discontinued.
Structural Column Guard (Discontinued)
Mfr #
VB-6
Zoro #
G1939730
UPC # 691215044721
Country of Origin United States
Category Column Protectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB-6
- Zoro #
- G1939730
- UPC #
- 691215044721
- Country of Origin
- United States
- Material
- UV Protected Polyethylene
- Color
- Yellow
- Weight
- 46
- Features
- Protect to columns, pipes, and tubing to prevent damage. Constructed of UV protected polyethylene. Unit can be stacked two high. Easy to assemble with nylon fasteners included
Dimensions
- Length
- 24
- Width
- 24
- Overall Length
- 24
- Overall Height
- 42
- Overall Width
- 24
- Depth
- 24
- Height
- 42
Description
Structural Column Guard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.