Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TARP-C
- Zoro #
- G5042917
- UPC #
- 691215107242
- Country of Origin
- China
- Item
- Tarp Cornerguard
- Material
- Molded Plastic
- Color
- Yellow
Dimensions
- Width
- 7.75
- Height
- 3.375
- Length
- 6.875
- Overall Dia.
- 2.8125
Description
The Tarp Corner Is Specifically Made To Protect Tarp Corners From Possible Rips Or Tears. Designed With A Three Legged Molded Construction For Durability And Maneuverability. Double-Sided Tape Is Included For Adhesive Purposes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.