This item is Discontinued.

This item is Discontinued.
Vinyl Label Sign, 14-1/2" H, 20-1/2" W, Vinyl Label, Rectangle, English, SI-D-70-E-LB-011 (Discontinued)
Mfr #
SI-D-70-E-LB-011
Zoro #
G2165447
UPC # 691215177498
Country of Origin United States
Category No Smoking Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SI-D-70-E-LB-011
- Zoro #
- G2165447
- UPC #
- 691215177498
- Country of Origin
- United States
Dimensions
- Width
- 20-1/2"
- Height
- 14-1/2"
Details
- Item
- Vinyl Label Sign
- Header
- Danger
- Legend
- Propane No Smoking Or Open Flame
- Sign Shape
- Rectangle
- Sign Material
- Vinyl Label
- Sign Mounting Style
- Adhesive
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- Yes
- Includes
- Installation Hardware
- Sign Legend Text Color
- Black
- Header Legend Color
- White
- Double-Sided
- No
- Sign Subject Matter
- Propane No Smoking Or Open Flame
- Header Background Color
- Black/Red
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.