This item is Discontinued.

Vestil Wall Circulator Fan, 30" Blade, 14.5x27 ICRF-30-W

This item is Discontinued.

Vestil

Wall Circulator Fan, 30" Blade, 14.5x27 (Discontinued)

Mfr # ICRF-30-W
Zoro # G1748630
UPC # 691215024556
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICRF-30-W
Zoro #
G1748630
UPC #
691215024556
Country of Origin
United States

Dimensions

Overall Length
14.5
Overall Height
27
Overall Width
27
Width
27
Depth
14.5
Size
14.5 x 27 x 27
Height
27
Length
14.5

Details

Number of Speeds
2
Amps
2.7
Housing Color
Silver
Item
Wall Circulator Fan,30" Blade,14.5x27
Voltage
115 V
Number of Blades
3
Application
The two speed, ball bearing, industrial duty circulatory fan is totally enclosed and permanently lubricated.
Weight
48
Features
Industrial duty circulatory fan is totally enclosed and permanently lubricated. Features a two speed, ball bearing pull chain switch for maximum efficiency. Meets OSHA standards and is et C/US listed. Use in industrial applications for optimal results

Description

Wall Circulator Fan,30 In. Blade,14.5x27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.