This item is Discontinued.
This item is Discontinued.
Wall Mounted Cylinder Holder, 500 lb. (Discontinued)
Mfr #
CYL-W
Zoro #
G7441327
UPC # 691215133357
Country of Origin United States
Category Gas Cylinder Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYL-W
- Zoro #
- G7441327
- UPC #
- 691215133357
- Country of Origin
- United States
Dimensions
- Overall Height
- 66.375
- Overall Width
- 24.25
- Height
- 66.375
- Width
- 24.25
- Depth
- 15.8125
- Length
- 15.8125
Details
- Item
- Cylinder Lift Truck
- Material
- Steel
- Cylinder Capacity
- 2
- Color
- Yellow
- Finish
- Powder Coated
- Capacity
- 500
Description
Cylinder Torch Cart,Wall Mounted,500 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.