customer-service Help
Vestil

Warning Barrier, 8ft x 10ft Door W, 15in L

Vestil Warning Barrier, 8ft x 10ft Door W, 15in L DWB-810
Tap to zoom
Hover or click to zoom
$888.80
  • Operation: Stationary
  • Overall Length: 15 in
  • Fits Door Width: 8 ft x 10 ft
See full product details
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Total: $888.80

Vestil #DWB-810 Specifications

  • Operation: Stationary
  • Overall Length: 15 in
  • Fits Door Width: 8 ft x 10 ft
  • Color: Yellow
  • Base Material: Wood/Steel
  • Base Dimension: 8 in x 8 in
  • Item: Warning Barrier
  • Lowered Arm Height: 120 in
  • Raised Arm Height: 120 in
  • Product Type: Warning Barrier
  • Country of Origin (subject to change): United States

Description

Warning Barrier, Stationary, Fits Door Width 8 ft x 10 ft, Overall Length 15 in, Raised Arm Height 120 in, Lowered Arm Height 120 in, Base Dimension 8 in x 8 in, Base Material Wood/Steel, Color Yellow

Reviews of Vestil #DWB-810