
Yellow Powder Coat Steel Rack Upright Guard 4.5"W x 6.1875L x 4.25"H
Mfr # G3-V4-YL
Zoro # G7829246
product price:Â $27.69
/ea
Sold in multiples of 2 for $55.38
Key Features
Color
Yellow
Overall Width
4.5
Length
6.1875
Height
4.25
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G3-V4-YL
Zoro #
G7829246
UPC #
691215324205
Country of Origin
United States
Dimensions
Overall Height
4.25
Overall Width
4.5
Length
6.1875
Height
4.25
Width
4.5
Depth
6.1875
Overall Length
6.1875
Size
6.1875 x 4.5 x 4.25
Details
Color
Yellow
Finish
Powder Coat
Material
Steel
Weight
5
Features
Compact design. Brightly colored. Simple installation. Strong construction to protect racks
Application
A rack upright guard is the perfect economical way to protect against damage to pallet racking.
Description
A rack upright guard is the perfect economical way to protect against damage to pallet racking. The guard simply fits to the foot of the racking system and protects the front as well as wrapping around the sides. Colored yellow for clear visibility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.