This item is Discontinued.
This item is Discontinued.
Yellow Powder Coated Versa Rack Stand/Cart 4000lb Uniform Capacity (Discontinued)
Mfr #
V-3
Zoro #
G5435565
UPC # 691215070829
Country of Origin United States
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-3
- Zoro #
- G5435565
- UPC #
- 691215070829
- Country of Origin
- United States
Dimensions
- Width
- 42"
- Depth
- 48"
- Height
- 30-1/2"
Details
- Material
- Steel
- Finish
- Powder Coated
- Color
- Yellow
- Item
- Versa Rack,Stand/Cart
- Includes
- (4) 8" Phenolic Casters; A floor lock
Description
Versa Rack,Stand/Cart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.