This item is Discontinued.
This item is Discontinued.
Yellow Welded Steel Versa Rack Base 4000lb Capacity 48"W x 42"L x 5"H (Discontinued)
Mfr #
V-4
Zoro #
G5435556
UPC # 691215070836
Country of Origin United States
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-4
- Zoro #
- G5435556
- UPC #
- 691215070836
- Country of Origin
- United States
- Material
- Steel
- Finish
- Powder Coat
- Color
- Yellow
- For Use With
- V-1, V-2, V-4
- Item
- Versa Rack Base
- Net Weight
- 100
- Capacity
- 4000
- Application
- Versa rack base (no posts) provides versatility, efficiency, and durability.
- Features
- Great for transportation and storage. Change post height by 1" increments. Solid deck steel pallet is great for durability. Large target and pintle for speedy alignment\
Description
Versa Rack Base