This item is Discontinued.
This item is Discontinued.
Yellow Welded Steel Versa Rack Base 4000lb Capacity 49"Wx43"Lx6.5"H (Discontinued)
Mfr #
V-2
Zoro #
G5579981
UPC # 691215070812
Country of Origin United States
Category Cantilever Racks & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-2
- Zoro #
- G5579981
- UPC #
- 691215070812
- Country of Origin
- United States
Dimensions
- Depth
- 43-7/16"
- Width
- 49-7/16"
- Height
- 6-1/2"
Details
- Load Capacity
- 4000 lb.
- Item
- Versa Rack Base
- Material
- Welded Steel
Description
Versa Rack,Base Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.