Shop VETS PLUS PROBIOS
Create Account
Goats Prefer Power Punch
- Mfr # 321722
- Zoro # G624194915
product price:Â
$
37.89
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
- 321722
- Zoro #
- G624194915
- UPC #
- -
- Country of Origin
- China
Description
Features Carefully formulated to help support normal energy levels, appetite and digestion. Administer to goats when kidding, vaccinating, handling, weather changes, shipping or post antibiotic treatment. Give 1 oz per 100 lbs body weight no more than 3 times per day. Can be drenched, top dressed or added to milk replacer. Ingredients Propylene Glycol, Cane Molasses, Lactic Acid, Dextrose, Dl-Alpha Tocopheryl Acetate ( Vitamin E), Pork Peptone, Niacinamide, Vitamin A Acetate, Methylparaben ( As Preservative), D-Activated Animal Sterol ( Vitamin D3), Lactobacillus Acidophilus Ferment. Specifications Size: 8 oz. Weight: 0.65 lbs.